M3-0.5 x 6 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2293313| Mfr #: 6HA95

$3.58 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2293313 Mfr #: 6HA95
Drive Type: PhillipsMeets/Exceeds: DIN 965A
Finish: PlainMaterial: A2 Stainless Steel
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 90System of Measurement: Metric
Tensile Strength (PSI): 72, 500Head Dia.: 5.6mm
Driver Size: #1Thread Size: M3x0.50mm
Length: 6mmHead Height: 1.65mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 6mm, Drive Type Phillips, Finish Plain, Thread Size M3 x 0.50mm, Driver Size #1, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews