M3-0.5 x 6 mm. Flat Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1020896| Mfr #: 50M030050H006

$4.11 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1020896 Mfr #: 50M030050H006
Material: NylonFinish: Natural
Head Type: FlatSystem of Measurement: Metric
Item: Machine ScrewDrive Type: Slotted
Head Angle (Deg.): 82Temp. Range (F): -40 to 185
Head Dia.: 5.2-6.3mmThread Size: M3x0.50mm
Washer O.D.: -Length: 6mm
Washer Thickness: -Washer Material: -
Pilot Length: -Washer Type: -
Seal Material: -Pilot Dia.: -
Hole Size: -Includes: -
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 6mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.2-6.3mm, Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250