M3-0.5 x 8 mm. Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1023461| Mfr #: 6HU14

$16.12 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1023461 Mfr #: 6HU14
Drive Type: SlottedFinish: Plain
Material: BrassHead Type: Flat
Item: Machine ScrewHead Height: 1.65mm
Head Dia.: 5.6mmMeets/Exceeds: DIN 963A
Head Angle (Deg.): 90Thread Size: M3x0.50mm
Length: 8mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 8mm, Drive Type Slotted, Finish Plain, Thread Size M3 x 0.50mm, Head Dia. 5.6mm, Head Height 1.65mm, Head Angle (Deg.) 90, Meets/Exceeds DIN 963A, Package Quantity 100

Product Reviews