M3-0.5 x 8 mm. Flat Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G1744644| Mfr #: 50M030050H008

$4.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1744644 Mfr #: 50M030050H008
Includes: -Washer O.D.: -
Pilot Length: -Finish: Natural
Drive Type: SlottedPilot Dia.: -
Washer Type: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricDia./Thread Size: M3-0.50mm
Head Dia.: 5.2-6.3mmLength: 8mm
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 8mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M3 x 0.50mm, Head Dia. 5.2-6.3mm, Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews