20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

M4-0.7 x 10 mm. Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2039536| Mfr #: M48170.040.0010

$5.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2039536 Mfr #: M48170.040.0010
Item: Machine ScrewFinish: Plain
Head Type: FlatMaterial: Brass
Thread Size: M4x0.70mmLength: 10mm
System of Measurement: MetricHead Height: 2.20mm
Head Dia.: 7.5mmMeets/Exceeds: DIN 963A
Head Angle (Deg.): 90Drive Type: Slotted
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Brass, Length 10mm, Drive Type Slotted, Finish Plain, Thread Size M4 x 0.70mm, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Meets/Exceeds DIN 963A, Package Quantity 50

Product Reviews