Zoro Select
M4-0.70 x 12 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK
Mfr # M24670.040.0012
Zoro # G2167821
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Head Type Flat
- Drive Phillips
- Drive Size #2
- Material Steel
Explore More Products
- ZORO SELECT M6-1.00 x 35 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK M24670.060.0035
- ZORO SELECT M6-1.00 x 60 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK MPFD060600-025P2
- ZORO SELECT M3-0.50 x 14 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK MPFD030140-100P1
- ZORO SELECT #6-32 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.013.0100
- ZORO SELECT #5-40 x 3/8 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.012.0037
- ZORO SELECT #4-40 x 1/4 in Slotted Slot Machine Screw, Zinc Plated Steel, 10000 PK 0404RSP
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain Steel, 1000 PK 1408MPT188B
- ZORO SELECT #10-32 x 3/16 in Phillips Pan Machine Screw, Plain Steel, 4000 PK 1103MPP188
- ZORO SELECT #6-32 x 7/8 in Slotted Pan Machine Screw, Zinc Plated Steel, 9000 PK 0614MSP
- HOLO-KROME M8-1.25 x 30 mm Hex Flat Machine Screw, Black Alloy Steel 87136
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M5-0.8 X 40MM A2-70 Stainless Steel 10PK 9121388
- Zoro Select Machine Screws