Shop Alternate Products
This Product is Discontinued
Zoro Select
M4x0.70mm x Flat Machine Screw, Plain A2 Stainless Steel, 100 PK (Discontinued)
Mfr # 6HB20
Zoro # G1413693
This Product is Discontinued
Key Features
- System of Measurement Metric
- Thread Size M4x0.70mm
- Head Type Flat
- Material A2 Stainless Steel
- Finish Plain