M4-0.7 x 25 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0626981| Mfr #: 6HB21

$7.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Finish: Plain
Item: Machine Screw
Length: 25mm

Technical Specifications

Zoro #: G0626981 Mfr #: 6HB21
Head Angle (Deg.): 90Tensile Strength (PSI): 72, 500
Material: A2 Stainless SteelMeets/Exceeds: DIN 965A
Finish: PlainItem: Machine Screw
System of Measurement: MetricHead Type: Flat
Drive Type: PhillipsHead Dia.: 7.5mm
Driver Size: #2Thread Size: M4x0.70mm
Length: 25mmHead Height: 2.20mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews