PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M4-0.7 x 25 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1687463| Mfr #: M24670.040.0025

$5.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1687463 Mfr #: M24670.040.0025
Material: Property Class 4.8 SteelRockwell Hardness: B71 to B99
Tensile Strength (PSI): 60, 900Finish: zinc plated
Drive Type: PhillipsSystem of Measurement: Metric
Head Type: FlatHead Angle (Deg.): 90
Item: Machine ScrewLength: 25mm
Head Height: 2.20mmHead Dia.: 7.5mm
Meets/Exceeds: DIN 965ADriver Size: #2
Thread Size: M4x0.70mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 25mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews