KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.7 x 25 mm. Flat Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1693465| Mfr #: 6HA61

$9.19 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 2.20mm
Length: 25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1693465 Mfr #: 6HA61
Thread Size: M4x0.70mmHead Height: 2.20mm
Length: 25mmMeets/Exceeds: DIN 965A
Head Dia.: 7.5mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 25Head Type: Flat
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
System of Measurement: MetricDriver Size: #2
Material: A4 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 25

Reviews