JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M4-0.7 x 30 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1039306| Mfr #: 6HB22

$8.20 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1039306 Mfr #: 6HB22
Head Angle (Deg.): 90Head Type: Flat
Finish: PlainMeets/Exceeds: DIN 965A
Material: A2 Stainless SteelTensile Strength (PSI): 72, 500
Item: Machine ScrewSystem of Measurement: Metric
Drive Type: PhillipsLength: 30mm
Head Height: 2.20mmHead Dia.: 7.5mm
Driver Size: #2Thread Size: M4x0.70mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 30mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews