KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M4-0.7 x 30 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1099646| Mfr #: M24670.040.0030

$7.11 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 2.20mm
Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1099646 Mfr #: M24670.040.0030
Thread Size: M4x0.70mmHead Height: 2.20mm
Length: 30mmMeets/Exceeds: DIN 965A
Head Dia.: 7.5mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 100
Head Type: FlatTensile Strength (PSI): 60,900
Head Angle (Deg.): 90System of Measurement: Metric
Driver Size: #2Material: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 30mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews