PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M4-0.7 x 60 mm. Flat Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1605317| Mfr #: 6HB98

$5.48 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605317 Mfr #: 6HB98
Head Type: FlatFinish: zinc plated
Material: Property Class 4.8 SteelHead Angle (Deg.): 90
Drive Type: PhillipsRockwell Hardness: B71 to B99
Item: Machine ScrewTensile Strength (PSI): 60, 900
System of Measurement: MetricHead Height: 2.2mm
Head Dia.: 7.5mmMeets/Exceeds: DIN 965A
Driver Size: #2Thread Size: M4x0.70mm
Length: 60mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 60mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 50

Product Reviews