M4-0.7 x 8 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0644332| Mfr #: 6HA56

$11.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0644332 Mfr #: 6HA56
Drive Type: PhillipsFinish: Plain
Material: A4 Stainless SteelItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Angle (Deg.): 90Head Height: 2.20mm
Head Dia.: 7.5mmMeets/Exceeds: DIN 965A
Head Type: FlatDriver Size: #2
Thread Size: M4x0.70mmLength: 8mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews