M4-0.7 x 8 mm. Flat Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2397823| Mfr #: 6HE41

$5.03 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M4x0.70mm
Head Height: 2.30mm
Length: 8mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2397823 Mfr #: 6HE41
Thread Size: M4x0.70mmHead Height: 2.30mm
Length: 8mmMeets/Exceeds: JIS B 1111
Head Dia.: 8.0mmRockwell Hardness: B71 to B99
Item: Machine ScrewFinish: zinc plated
Drive Type: PhillipsPackage Quantity: 25
Head Type: FlatTensile Strength (PSI): 60,900
Head Angle (Deg.): 90System of Measurement: Metric
Driver Size: #2Material: Property Class 4.8 Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 8mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 8.0mm, Head Height 2.30mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Reviews