M4-0.7 x 80 mm. Flat Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G2203555| Mfr #: 6HB99

$4.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2203555 Mfr #: 6HB99
Rockwell Hardness: B71 to B99Finish: zinc plated
Material: Property Class 4.8 SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
System of Measurement: MetricTensile Strength (PSI): 60, 900
Head Height: 2.2mmHead Dia.: 7.5mm
Meets/Exceeds: DIN 965ADriver Size: #2
Drive Type: PhillipsThread Size: M4x0.70mm
Length: 80mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 80mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M4 x 0.70mm, Driver Size #2, Head Dia. 7.5mm, Head Height 2.20mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 25

Product Reviews