M5-0.8 x 10 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1824453| Mfr #: 6HB27

$7.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1824453 Mfr #: 6HB27
Drive Type: PhillipsMeets/Exceeds: DIN 965A
Finish: PlainSystem of Measurement: Metric
Material: A2 Stainless SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
Tensile Strength (PSI): 72, 500Driver Size: #2
Length: 10mmDia./Thread Size: M5-0.80mm
Head Height: 2.50mmHead Dia.: 9.2mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 10mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews