M5-0.8 x 10 mm. Flat Head Slotted Machine Screw, 250 pk.

VALUE BRAND| Zoro #: G0276613| Mfr #: 50M050080H010

$28.80 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0276613 Mfr #: 50M050080H010
Includes: -Washer O.D.: -
Pilot Length: -Washer Type: -
Finish: NaturalDrive Type: Slotted
Pilot Dia.: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricLength: 10mm
Head Dia.: 8.9-10.4mmThread Size: M5x0.80mm
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 10mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M5 x 0.80mm, Head Dia. 8.9-10.4mm, Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 250

Product Reviews