M5-0.8 x 25 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0450484| Mfr #: M24670.050.0025

$7.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0450484 Mfr #: M24670.050.0025
Drive Type: PhillipsRockwell Hardness: B71 to B99
Finish: Zinc PlatedMaterial: Property Class 4.8 Steel
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 90System of Measurement: Metric
Tensile Strength (PSI): 60, 900Head Height: 2.5mm
Head Dia.: 9.2mmMeets/Exceeds: DIN 965A
Driver Size: #2Thread Size: M5x0.80mm
Length: 25mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 25mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews