KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 25 mm. Flat Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1019654| Mfr #: 6HE90

$8.32 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 2.50mm
Length: 25mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1019654 Mfr #: 6HE90
Thread Size: M5x0.80mmHead Height: 2.50mm
Length: 25mmMeets/Exceeds: DIN 963A
Head Dia.: 9.2mmItem: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 50Head Type: Flat
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
System of Measurement: MetricMaterial: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Slotted, Finish Plain, Thread Size M5 x 0.80mm, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 963A, Package Quantity 50

Reviews