KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M5-0.8 x 30 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0430927| Mfr #: 6HB32

$14.84 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M5x0.80mm
Head Height: 2.50mm
Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0430927 Mfr #: 6HB32
Thread Size: M5x0.80mmHead Height: 2.50mm
Length: 30mmMeets/Exceeds: DIN 965A
Head Dia.: 9.2mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 100Head Type: Flat
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
System of Measurement: MetricDriver Size: #2
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 30mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews