M5-0.8 x 30 mm. Flat Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1820874| Mfr #: 6HE49

$15.54 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 25
Rockwell Hardness: B71 to B99
Length: 30mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1820874 Mfr #: 6HE49
Package Quantity: 25Rockwell Hardness: B71 to B99
Length: 30mmFinish: zinc plated
Head Dia.: 10.0mmThread Size: M5x0.80mm
Meets/Exceeds: JIS B 1111Material: Property Class 4.8 Steel
Drive Type: PhillipsHead Angle (Deg.): 90
Head Type: FlatTensile Strength (PSI): 60,900
Driver Size: #2Item: Machine Screw
Head Height: 2.80mmSystem of Measurement: Metric
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 30mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 10.0mm, Head Height 2.80mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Reviews