M5-0.8 x 35 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1895241| Mfr #: 6HB33

$19.99 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: A2 Stainless Steel
Head Type: Flat
Package Quantity: 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1895241 Mfr #: 6HB33
Material: A2 Stainless SteelHead Type: Flat
Package Quantity: 100System of Measurement: Metric
Head Dia.: 9.2mmDrive Type: Phillips
Driver Size: #2Length: 35mm
Finish: PlainThread Size: M5x0.80mm
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
Head Height: 2.50mmMeets/Exceeds: DIN 965A
Country of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 35mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews