M5-0.8 x 50 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0373834| Mfr #: 6HE20

$12.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0373834 Mfr #: 6HE20
Drive Type: PhillipsRockwell Hardness: B71 to B99
Finish: Zinc PlatedSystem of Measurement: Metric
Material: Property Class 4.8 SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
Tensile Strength (PSI): 60, 900Dia./Thread Size: M5-0.80mm
Head Height: 2.50mmHead Dia.: 9.2mm
Meets/Exceeds: DIN 965ADriver Size: #2
Length: 50mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 50mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 100

Product Reviews