LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

M5-0.8 x 8 mm. Flat Head Phillips Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1561314| Mfr #: 6HB26

$6.07 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Machine Screw
Material: A2 Stainless Steel
Head Angle (Deg.): 90
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1561314 Mfr #: 6HB26
Item: Machine ScrewMaterial: A2 Stainless Steel
Head Angle (Deg.): 90Head Height: 2.50mm
Package Quantity: 100Head Type: Flat
Meets/Exceeds: DIN 965ADriver Size: #2
Thread Size: M5x0.80mmLength: 8mm
System of Measurement: MetricTensile Strength (PSI): 72,500
Head Dia.: 9.2mmFinish: Plain
Drive Type: PhillipsCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 8mm, Drive Type Phillips, Finish Plain, Thread Size M5 x 0.80mm, Driver Size #2, Head Dia. 9.2mm, Head Height 2.50mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 100

Reviews