M6-1.0 x 12 mm. Flat Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G1321442| Mfr #: 6HE53

$8.93 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1321442 Mfr #: 6HE53
Rockwell Hardness: B71 to B99Finish: Zinc Plated
Material: Property Class 4.8 SteelHead Type: Flat
Item: Machine ScrewHead Angle (Deg.): 90
System of Measurement: MetricTensile Strength (PSI): 60, 900
Drive Type: PhillipsThread Size: M6x1.00mm
Length: 12mmHead Height: 3.40mm
Head Dia.: 12.0mmMeets/Exceeds: JIS B 1111
Driver Size: #3Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 12mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 12.0mm, Head Height 3.40mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60, 900, Rockwell Hardness B71 to B99, Meets/Exceeds JIS B 1111, Package Quantity 25

Product Reviews