KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M6-1.0 x 12 mm. Flat Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G0626823| Mfr #: 6HA70

$17.47 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M6x1.00mm
Head Height: 3.00mm
Length: 12mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626823 Mfr #: 6HA70
Thread Size: M6x1.00mmHead Height: 3.00mm
Length: 12mmMeets/Exceeds: DIN 965A
Head Dia.: 11.0mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 50Head Type: Flat
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
System of Measurement: MetricDriver Size: #3
Material: A4 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 12mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 50

Reviews