M6-1.0 x 16 mm. Flat Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1457906| Mfr #: 6HA71

$15.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1457906 Mfr #: 6HA71
Drive Type: PhillipsFinish: Plain
Material: A4 Stainless SteelItem: Machine Screw
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Type: FlatDriver Size: #3
Thread Size: M6x1.00mmLength: 16mm
Head Angle (Deg.): 90Head Height: 3.00mm
Head Dia.: 11.0mmMeets/Exceeds: DIN 965A
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A4 Stainless Steel (Comparable to 316 Stainless Steel), Length 16mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72, 500, Meets/Exceeds DIN 965A, Package Quantity 50

Product Reviews