WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Screw, Flat, M6 x 1 x 25 L, PK50

VALUE BRAND| Zoro #: G1813323| Mfr #: 6HB39

$8.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Flat
Drive Type: Phillips
Material: A2 Stainless Steel

Technical Specifications

Zoro #: G1813323 Mfr #: 6HB39
Head Type: FlatDrive Type: Phillips
Material: A2 Stainless SteelDriver Size: #3
Meets/Exceeds: DIN 965AThread Size: M6x1.00mm
Length: 25mmHead Height: 3.00mm
Head Dia.: 11mmPackage Quantity: 50
Finish: PlainSystem of Measurement: Metric
Head Angle (Deg.): 90Item: Machine Screw
Tensile Strength (PSI): 72,500Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 25mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 50

Product Reviews