M6-1.0 x 45 mm. Flat Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0456827| Mfr #: 6HB43

$9.75 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0456827 Mfr #: 6HB43
Head Angle (Deg.): 90Head Type: Flat
Tensile Strength (PSI): 72, 500System of Measurement: Metric
Finish: PlainDrive Type: Phillips
Item: Machine ScrewMeets/Exceeds: DIN 965A
Material: A2 Stainless SteelHead Height: 3.00mm
Head Dia.: 11.0mmDriver Size: #3
Thread Size: M6x1.00mmLength: 45mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 45mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 25