PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

M6-1.0 x 70 mm. Flat Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G0701391| Mfr #: 6HB46

$6.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0701391 Mfr #: 6HB46
Item: Machine ScrewHead Angle (Deg.): 90
Drive Type: PhillipsSystem of Measurement: Metric
Finish: PlainHead Type: Flat
Material: A2 Stainless SteelMeets/Exceeds: DIN 965A
Tensile Strength (PSI): 72, 500Head Dia.: 11mm
Driver Size: #3Thread Size: M6x1.00mm
Length: 70mmHead Height: 3.00mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 70mm, Drive Type Phillips, Finish Plain, Thread Size M6 x 1mm, Driver Size #3, Head Dia. 11.0mm, Head Height 3.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 10

Product Reviews