M8-1.25 x 20 mm. Flat Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2396326| Mfr #: 50M080125H020

$14.65 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2396326 Mfr #: 50M080125H020
Includes: -Washer O.D.: -
Pilot Length: -Finish: Natural
Drive Type: SlottedPilot Dia.: -
Washer Type: -Material: Nylon
Temp. Range (F): -40 to 185Head Type: Flat
Item: Machine ScrewHead Angle (Deg.): 82
Hole Size: -Washer Thickness: -
Seal Material: -Washer Material: -
System of Measurement: MetricDia./Thread Size: M8-1.25mm
Head Dia.: 15.4-17.3mmLength: 20mm
Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Flat, Nylon, Length 20mm, Thread Length -, Drive Type Slotted, Finish Natural, Thread Size M8 x 1.25mm, Head Dia. 15.4-17.3mm, Head Height -, Head Angle (Deg.) 82, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Includes -, Package Quantity 100

Product Reviews