20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

M8-1.25 x 30 mm. Flat Head Phillips Machine Screw, 25 pk.

VALUE BRAND| Zoro #: G0760977| Mfr #: 6HB50

$9.95 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0760977 Mfr #: 6HB50
System of Measurement: MetricTensile Strength (PSI): 72, 500
Head Type: FlatItem: Machine Screw
Drive Type: PhillipsFinish: Plain
Material: A2 Stainless SteelMeets/Exceeds: DIN 965A
Head Angle (Deg.): 90Head Height: 4.00mm
Head Dia.: 14.5mmDriver Size: #4
Thread Size: M8x1.25mmLength: 30mm
Country of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 30mm, Drive Type Phillips, Finish Plain, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 25