M8-1.25 x 30 mm. Flat Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1095455| Mfr #: 185372

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1095455 Mfr #: 185372
Drive Type: PhillipsRockwell Hardness: B71 to B99
Finish: Zinc PlatedMaterial: Property Class 4.8 Steel
Head Type: FlatItem: Machine Screw
Head Angle (Deg.): 90System of Measurement: Metric
Tensile Strength (PSI): 60, 900Head Height: 4mm
Head Dia.: 14.5mmMeets/Exceeds: DIN 965A
Driver Size: #4Thread Size: M8x1.25mm
Length: 30mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 30mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 50

Product Reviews