M8-1.25 x 35 mm. Flat Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2225553| Mfr #: 6HE38

$13.29 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2225553 Mfr #: 6HE38
Tensile Strength (PSI): 60, 900Finish: zinc plated
Material: Property Class 4.8 SteelHead Type: Flat
Rockwell Hardness: B71 to B99Head Angle (Deg.): 90
Item: Machine ScrewSystem of Measurement: Metric
Head Height: 4.00mmHead Dia.: 14.5mm
Meets/Exceeds: DIN 965ADriver Size: #4
Drive Type: PhillipsThread Size: M8x1.25mm
Length: 35mmCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Flat, Property Class 4.8 Steel, Length 35mm, Drive Type Phillips, Finish Zinc Plated, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 60,900, Rockwell Hardness B71 to B99, Meets/Exceeds DIN 965A, Package Quantity 50

Product Reviews