KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

M8-1.25 x 45 mm. Flat Head Phillips Machine Screw, 10 pk.

VALUE BRAND| Zoro #: G1984202| Mfr #: 6HB53

$9.62 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: M8x1.25mm
Head Height: 4.00mm
Length: 45mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1984202 Mfr #: 6HB53
Thread Size: M8x1.25mmHead Height: 4.00mm
Length: 45mmMeets/Exceeds: DIN 965A
Head Dia.: 14.5mmItem: Machine Screw
Finish: PlainDrive Type: Phillips
Package Quantity: 10Head Type: Flat
Tensile Strength (PSI): 72,500Head Angle (Deg.): 90
System of Measurement: MetricDriver Size: #4
Material: A2 Stainless SteelCountry of Origin (subject to change): Multiple

Description

Machine Screw, Head Type Flat, A2 Stainless Steel (Comparable to 18-8 Stainless Steel), Length 45mm, Drive Type Phillips, Finish Plain, Thread Size M8 x 1.25mm, Driver Size #4, Head Dia. 14.5mm, Head Height 4.00mm, Head Angle (Deg.) 90, Tensile Strength (PSI) 72,500, Meets/Exceeds DIN 965A, Package Quantity 10

Reviews