#0-80 x 1/4" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G2129644| Mfr #: 2BY96

$13.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2129644 Mfr #: 2BY96
System of Measurement: InchItem: Machine Screw
Head Type: FillisterDrive Type: Slotted
Head Dia.: 0.096"Meets/Exceeds: ANSI/ASME B18.6.3
Thread Size: 0-80Material: 18-8 (304) Stainless Steel
Length: 1/4"Finish: Plain
Head Height: 0.055"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.096", Head Height 0.055", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100