#0-80 x 3/16" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1192493| Mfr #: 2BY95

$9.70 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 0-80
Head Height: 0.055"
Length: 3/16"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1192493 Mfr #: 2BY95
Thread Size: 0-80Head Height: 0.055"
Length: 3/16"Meets/Exceeds: ANSI/ASME B18.6.3
Head Dia.: 0.096"Item: Machine Screw
Finish: PlainDrive Type: Slotted
Package Quantity: 100Head Type: Fillister
System of Measurement: InchMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan, Province of China

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 3/16", Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.096", Head Height 0.055", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews