WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Screw, Flstr, 0-80x5/16 L, PK100

VALUE BRAND| Zoro #: G1274314| Mfr #: 2BY98

$14.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Head Type: Fillister
Thread Size: 0-80
Head Height: 0.055"

Technical Specifications

Zoro #: G1274314 Mfr #: 2BY98
Head Type: FillisterThread Size: 0-80
Head Height: 0.055"Finish: Plain
Meets/Exceeds: ANSI/ASME B18.6.3Length: 5/16"
Package Quantity: 100Head Dia.: 0.096"
Drive Type: SlottedSystem of Measurement: Inch
Item: Machine ScrewMaterial: 18-8 (304) Stainless Steel
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 5/16", Drive Type Slotted, Finish Plain, Thread Size 0-80, Head Dia. 0.096", Head Height 0.055", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews