WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Mach Screw, Flstr, 1-72x3/16 L, PK100

VALUE BRAND| Zoro #: G1498962| Mfr #: 2CA16

$14.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Drive Type: Slotted
Finish: Plain
Head Height: 0.066"

Technical Specifications

Zoro #: G1498962 Mfr #: 2CA16
Drive Type: SlottedFinish: Plain
Head Height: 0.066"Head Type: Fillister
Meets/Exceeds: ANSI/ASME B18.6.3Length: 3/16"
Thread Size: 1-72Material: 18-8 (304) Stainless Steel
Package Quantity: 100Head Dia.: 0.118"
System of Measurement: InchItem: Machine Screw
Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 3/16", Drive Type Slotted, Finish Plain, Thread Size 1-72, Head Dia. 0.118", Head Height 0.066", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews