#10-24 x 3/8" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0572223| Mfr #: MSCI-1000370-100P

$9.21 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0572223 Mfr #: MSCI-1000370-100P
Drive Type: SlottedSystem of Measurement: Inch
Head Type: FillisterItem: Machine Screw
Hole Size: -Length: 3/8"
Head Angle (Deg.): -Finish: Zinc Plated
Driver Size: #2Washer O.D.: -
Tensile Strength (PSI): 60, 000Washer Thickness: -
Temp. Range (F): -Washer Material: -
Includes: -Pilot Length: -
Head Height: 0.180"Washer Type: -
Head Dia.: 0.313"Rockwell Hardness: B70 to B100
Meets/Exceeds: ASMEB1.1Seal Material: -
Thread Size: 10-24Pilot Dia.: -
Material: Carbon SteelCountry of Origin (subject to change): Multiple

Product Description

Machine Screw, Head Type Fillister, Carbon Steel, Length 3/8", Thread Length -, Drive Type Slotted, Finish Zinc Plated, Thread Size 10-24, Driver Size #2, Head Dia. 0.313", Head Height 0.180", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -, Tensile Strength (PSI) 60,000, Rockwell Hardness B70 to B100, Meets/Exceeds ASMEB1.1, Includes -, Package Quantity 100

Product Reviews