#10-32 x 1" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND |Zoro #: G1908943|Mfr #: 011032F100

$2.35 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1908943 Mfr #: 011032F100
Drive Type: SlottedHead Type: Fillister
Item: Machine ScrewSystem of Measurement: Inch
Meets/Exceeds: IFIThread Size: 10-32
Tensile Strength (PSI): 165Temp. Range (F): -40 to 185
Material: NylonLength: 1"
Finish: NaturalHead Height: 0.156-0.180"
Head Dia.: 0.292-0.313"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.292-0.313", Head Height 0.156-0.180", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Product Reviews

Save 15% when you sign up for Z-mail.