#10-32 x 1/2" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2330675| Mfr #: 011032F050

$2.19 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2330675 Mfr #: 011032F050
Drive Type: SlottedSystem of Measurement: Inch
Item: Machine ScrewHead Type: Fillister
Meets/Exceeds: IFIThread Size: 10-32
Tensile Strength (PSI): 165Temp. Range (F): -40 to 185
Material: NylonLength: 1/2"
Finish: NaturalHead Height: 0.156-0.180"
Head Dia.: 0.292-0.313"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1/2", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.292-0.313", Head Height 0.156-0.180", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Product Reviews