20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

#10-32 x 1/4" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1797144| Mfr #: 011032F025

$2.27 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1797144 Mfr #: 011032F025
Item: Machine ScrewSystem of Measurement: Inch
Drive Type: SlottedHead Type: Fillister
Material: NylonLength: 1/4"
Finish: NaturalHead Height: 0.156-0.180"
Head Dia.: 0.292-0.313"Meets/Exceeds: IFI
Thread Size: 10-32Tensile Strength (PSI): 165
Temp. Range (F): -40 to 185Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1/4", Drive Type Slotted, Finish Natural, Thread Size 10-32, Head Dia. 0.292-0.313", Head Height 0.156-0.180", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Product Reviews