KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

#10-32 x 1/4" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2101662| Mfr #: 011032WF025

$2.75 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 10-32
Meets/Exceeds: IFI
Head Height: 0.156-0.180"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2101662 Mfr #: 011032WF025
Thread Size: 10-32Meets/Exceeds: IFI
Head Height: 0.156-0.180"Length: 1/4"
Temp. Range (F): -40 to 185Head Dia.: 0.292-0.313"
Item: Machine ScrewFinish: Natural
Drive Type: PhillipsPackage Quantity: 50
Head Type: FillisterTensile Strength (PSI): 165
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Fillister, Nylon, Length 1/4", Drive Type Phillips, Finish Natural, Thread Size 10-32, Head Dia. 0.292-0.313", Head Height 0.156-0.180", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews