#10-32 x 3/4" Fillister Head Phillips Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G1138347| Mfr #: 011032WF075

$2.20 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 50
Length: 3/4"
Finish: Natural
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1138347 Mfr #: 011032WF075
Package Quantity: 50Length: 3/4"
Finish: NaturalHead Dia.: 0.292-0.313"
Thread Size: 10-32Meets/Exceeds: IFI
Material: NylonDrive Type: Phillips
Item: Machine ScrewHead Type: Fillister
Tensile Strength (PSI): 165Head Height: 0.156-0.180"
System of Measurement: InchTemp. Range (F): -40 to 185
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Fillister, Nylon, Length 3/4", Drive Type Phillips, Finish Natural, Thread Size 10-32, Head Dia. 0.292-0.313", Head Height 0.156-0.180", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Package Quantity 50

Reviews