PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

#10-32 x 1" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G0339875| Mfr #: 2CB43

$14.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339875 Mfr #: 2CB43
Meets/Exceeds: ANSI/ASME B18.6.3Drive Type: Slotted
Finish: PlainSystem of Measurement: Inch
Material: 18-8 (304) Stainless SteelItem: Machine Screw
Head Type: FillisterThread Size: 10-32
Length: 1"Head Height: 0.180"
Head Dia.: 0.313"Country of Origin (subject to change): Taiwan

Product Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 1", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.313", Head Height 0.180", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Product Reviews