#10-32 x 1/4" Fillister Head Slotted Machine Screw, 100 pk.

VALUE BRAND| Zoro #: G1917492| Mfr #: 2CB26

$9.61 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Package Quantity: 100
Length: 1/4"
Finish: Plain
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1917492 Mfr #: 2CB26
Package Quantity: 100Length: 1/4"
Finish: PlainHead Dia.: 0.313"
Thread Size: 10-32Meets/Exceeds: ANSI/ASME B18.6.3
Material: 18-8 (304) Stainless SteelDrive Type: Slotted
Item: Machine ScrewHead Type: Fillister
Head Height: 0.180"System of Measurement: Inch
Country of Origin (subject to change): Taiwan

Description

Machine Screw, Head Type Fillister, 18-8 Stainless Steel, Length 1/4", Drive Type Slotted, Finish Plain, Thread Size 10-32, Head Dia. 0.313", Head Height 0.180", Meets/Exceeds ANSI/ASME B18.6.3, Package Quantity 100

Reviews