JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

#10-32 x 1/4" Fillister Head Phillips Machine Screw, 500 pk.

VALUE BRAND| Zoro #: G0447361| Mfr #: 011032WF025

$15.42 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0447361 Mfr #: 011032WF025
Finish: NaturalMeets/Exceeds: IFI
Head Type: FillisterDrive Type: Phillips
Temp. Range (F): -40 to 185Material: Nylon
Item: Machine ScrewSystem of Measurement: Inch
Head Height: 0.156-0.180"Head Dia.: 0.292-0.313"
Thread Size: 10-32Tensile Strength (PSI): 165
Length: 1/4"Country of Origin (subject to change): United States

Product Description

Machine Screw, Head Type Fillister, Nylon, Length 1/4", Thread Length -, Drive Type Phillips, Finish Natural, Thread Size 10-32, Head Dia. 0.292-0.313", Head Height 0.156-0.180", Head Angle (Deg.) -, Washer Type -, Washer Material -, Washer O.D. -, Washer Thickness -, Pilot Dia. -, Pilot Length -, Hole Size -, Seal Material -, Temp. Range (F) -40 to 185, Tensile Strength (PSI) 165, Meets/Exceeds IFI, Includes -, Package Quantity 500