KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1/4-20 x 1-1/2" Fillister Head Slotted Machine Screw, 50 pk.

VALUE BRAND| Zoro #: G2307146| Mfr #: 012520F150

$3.18 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Thread Size: 1/4-20
Meets/Exceeds: IFI
Head Height: 0.207-0.237"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307146 Mfr #: 012520F150
Thread Size: 1/4-20Meets/Exceeds: IFI
Head Height: 0.207-0.237"Length: 1-1/2"
Temp. Range (F): -40 to 185Head Dia.: 0.389-0.414"
Item: Machine ScrewFinish: Natural
Drive Type: SlottedPackage Quantity: 50
Head Type: FillisterTensile Strength (PSI): 312
System of Measurement: InchMaterial: Nylon
Country of Origin (subject to change): United States

Description

Machine Screw, Head Type Fillister, Nylon, Length 1-1/2", Drive Type Slotted, Finish Natural, Thread Size 1/4-20, Head Dia. 0.389-0.414", Head Height 0.207-0.237", Temp. Range (F) -40 to 185, Tensile Strength (PSI) 312, Meets/Exceeds IFI, Package Quantity 50

Reviews